Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Male Straight, 1-1/2" QC x 1-1/2" NPT Male
Mfr # ZUSA-STF-QC-482
Zoro # G4431395
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x MNPT
- Pipe Size (Fittings) 1-1/2"
- Flange Outside Dia. 1.984"
- Tube Material 316 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-482
- Zoro # G4431395
- UPC # 193005309060
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - 316SS - Male Straight |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x MNPT |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - 316SS - Male Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (P101-060)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- DANCO Faucet Stem 10L-1H/C Sterling (15420B)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1" QC x 1" NPT Male (ZUSA-STF-QC-481)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male (ZUSA-STF-QC-485)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-214)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- Usa Industrials Sanitary Tube Fittings