Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male
Mfr # ZUSA-STF-QC-495
Zoro # G4432068
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x MNPT
- Tube Size 1/2"
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-495
- Zoro # G4432068
- UPC # 193005309190
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 316SS - Male Reducer |
Basic Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x MNPT |
Tube Material | 316 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/4" NPT Male Thread |
Description
Sanitary Fitting - 316SS - Male Reducer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- K-FLEX USA 2-1/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048218)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3/4" QC x 3/4" NPT Female (ZUSA-STF-QC-215)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- STEEL & OBRIEN 3/4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-.75-PL-316)
- Usa Industrials Tube Fittings