Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female
Mfr # ZUSA-STF-QC-502
Zoro # G4431587
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x FNPT
- Tube Size 1/2"
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-502
- Zoro # G4431587
- UPC # 193005309268
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 316SS - Female Reduce |
Basic Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x FNPT |
Tube Material | 316 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/4" NPT Female Thread |
Description
Sanitary Fitting - 316SS - Female Reduce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Hvy Dty Grate Rnd 3 in. Blk (14)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 100 Ft, Black (1PBN3)
- KOHLER Drain Assembly (1274364-BL)
- A.O. SMITH 9004634215 Kit Pressure Switch (9004634215)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 12" Tube (ZCLN-SG-E-12)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 3/4" (ZUSA-STF-BW-10)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 3/4", Standards: 3A 63-03 (ZUSA-STF-BW-120)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- SANITUBE Solid Clamp End Cap 304, 3 (16AMP4-300)
- Usa Industrials Tube Fittings