Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Barbed Hose Adapter, 2" QC x 2" Hose
Mfr # ZUSA-STF-QC-513
Zoro # G4432357
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Tube Material 316 Stainless Steel
- Flange Outside Dia. 2.516"
- Barb Size 2"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-513
- Zoro # G4432357
- UPC # 193005309374
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Flange Outside Dia. | 2.516" |
Barb Size | 2" |
Details
Item | Sanitary Fitting - 316SS - Barbed Hose A |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - 316SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu004 (T01027)
- TMG 3 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20001TMG)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- T&S BRASS Twist Waste For - Part# Bk-3952 (BK-3952)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 3/4", Standards: 3A 63-03 (ZUSA-STF-BW-120)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- Usa Industrials Sanitary Tube Fittings