Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD
Mfr # ZUSA-STF-QC-3
Zoro # G4432664
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamping Method Wing Nut
- Tube Material 304 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-3
- Zoro # G4432664
- UPC # 193005304270
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Sanitary Fitting - 304SS - Clamp with Wi |
Clamping Method | Wing Nut |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS - Clamp with Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- MOEN Brushed gold air switch (AS-4201-BG)
- BRASSCRAFT 3/8 in. Compression x Compression Lead Free Brass Union (62-6X)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-BW-127)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- STEEL & OBRIEN 4" x 3" Conc. Butt Weld Reducer - 4" Long 304SS Unpolished (31W-4X3-1-304)
- Usa Industrials Sanitary Tube Fittings