Shop All Flange & Ring Gaskets
Usa Industrials
Ring Silicone Rubber Flange Gasket for 2" Pipe - 1/8" T - Class 300
Mfr # BULK-FG-1493
Zoro # G7906611
product price: $5.65
/ea
Sold in multiples of 20 for $113.00
$113.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 4-3/8"
- Inside Dia. 2-3/8"
- Color Red
- Material of Construction Silicone Rubber
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1493
- Zoro # G7906611
- UPC # 193005009212
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 4-3/8" |
Inside Dia. | 2-3/8" |
Details
Thickness | 1/8" |
Color | Red |
Material of Construction | Silicone Rubber |
Standards | ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B, Class 300 |
Type | Ring Gasket |
Temp. Range (F) | -80° to 500°F |
Description
Ring Silicone Rubber Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C7M1626)
- DELTANA Bright Brass Spring Hinge (DSH35U3)
- ZORO SELECT O-Ring, Dash 010, PTFE, 0.07 In., PK50 (1RFZ7)
- KEYLESS FACTORY KeylessFactory:Remote Head Keys:3 Button M3N Jeep / Chrysler Remote Head Key (RK-CHY-M3N-3)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 150 (BULK-FG-1442)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- USA INDUSTRIALS Ring PTFE Plastic Flange Gasket for 1/2" Pipe - 1/8" T - Class 300 (BULK-FG-1120)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 4" - 1/8" T - #150 (BULK-KPG-10)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 10" Pipe - 1/64" T - #150 (BULK-FG-6249)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3113020)
- Usa Industrials Flange & Ring Gaskets