Shop All Flange & Ring Gaskets
Usa Industrials
Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 150
Mfr # BULK-FG-1442
Zoro # G7913103
product price: $1.55
/ea
Sold in multiples of 67 for $103.85
$103.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outside Dia. 1-7/8"
- Inside Dia. 27/32"
- Color Red
- Material of Construction Silicone Rubber
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1442
- Zoro # G7913103
- UPC # 193005008659
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2" |
Outside Dia. | 1-7/8" |
Inside Dia. | 27/32" |
Details
Thickness | 1/8" |
Color | Red |
Material of Construction | Silicone Rubber |
Standards | ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B, Class 150 |
Type | Ring Gasket |
Temp. Range (F) | -80° to 500°F |
Description
Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Brass Stop, 2241US3 (2241US3)
- ROHDE Pull Handle, Half Matte, Unth. Through Holes (FK-02.A120.84)
- ELEMENTS BY HARDWARE RESOURCES 288 mm Center-to-Center Matte Black Naples Cabinet Bar Pull (368MB)
- STANLEY Stanley N162-024 Zinc Spring & Chain Door Stop (580480)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 2" Pipe - 1/8" T - Class 300 (BULK-FG-1493)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 3" Pipe - 1/8" T - #300 (BULK-FG-1035)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- USA INDUSTRIALS Ring PTFE Plastic Flange Gasket for 1/2" Pipe - 1/8" T - Class 300 (BULK-FG-1120)
- ZORO SELECT Full Face PTFE Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1171)
- Usa Industrials Flange & Ring Gaskets