Shop All Flange & Ring Gaskets
Usa Industrials
Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300
Mfr # BULK-FG-4349
Zoro # G7914731
product price: $15.65
/ea
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Outside Dia. 3-3/4"
- Inside Dia. 1-29/32"
- Color White
- Material of Construction Neoprene Rubber
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-4349
- Zoro # G7914731
- UPC # 193005452940
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/2" |
Outside Dia. | 3-3/4" |
Inside Dia. | 1-29/32" |
Details
Thickness | 1/8" |
Color | White |
Material of Construction | Neoprene Rubber |
Standards | ASME B16.21, FDA, ASTM D2000 BC 607, Class 300 |
Type | Ring Gasket |
Temp. Range (F) | -30° to 250°F |
Description
Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Alike (78739CH)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 24" Pipe - 1/16" T - #150 (BULK-FG-5310)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150 (BULK-FG-5395)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/16" T - #150 (BULK-FG-4104)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- Usa Industrials Flange & Ring Gaskets