Shop All Flange & Ring Gaskets
Usa Industrials
Ring Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150
Mfr # BULK-FG-5395
Zoro # G7914853
product price: $12.79
/ea
Sold in multiples of 8 for $102.32
$102.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Outside Dia. 13-3/8"
- Inside Dia. 10-3/4"
- Color White
- Material of Construction Aramid with SBR Binder
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5395
- Zoro # G7914853
- UPC # 193005454395
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10" |
Outside Dia. | 13-3/8" |
Inside Dia. | 10-3/4" |
Details
Thickness | 1/16" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Ring Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Ring Aramid with SBR Binder Flange Gasket for 10" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (RSHL-3-3068-RHR-CU)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Stone (EB306-948)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-280)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 3" Pipe - 1/8" T - Class 300 (BULK-FG-1495)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 150 (BULK-FG-1442)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Green (4401RG-0150-125-0100)
- Usa Industrials Flange & Ring Gaskets