Shop All Flange & Ring Gaskets
Usa Industrials
Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/8" T - #150
Mfr # BULK-FG-5442
Zoro # G7909901
product price: $33.65
/ea
Sold in multiples of 3 for $100.95
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Outside Dia. 16-1/8"
- Inside Dia. 12-3/4"
- Color White
- Material of Construction Aramid with SBR Binder
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5442
- Zoro # G7909901
- UPC # 193005454746
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12" |
Outside Dia. | 16-1/8" |
Inside Dia. | 12-3/4" |
Details
Thickness | 1/8" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Ring Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Silver Flush-Mount Picture Hanger 1 lb 2 pk, 10PK (121157)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, PK12 (PC-ACOUSTIC)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38801.012.0131)
- TRIMLITE 30" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2670pri1501CLET)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150 (BULK-FG-5395)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- GARLOCK Flange Gasket, 1-1/2 in., 1/8 in., Blue (3504RG-0150-125-0150)
- Usa Industrials Flange & Ring Gaskets