Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 72" L x 48" W x 1/8" Thick
Mfr # BULK-PS-PVC-413
Zoro # G7852090
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$89.99
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Gray
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-413
- Zoro # G7852090
- UPC # 193005886868
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Width | 48" |
Length | 72" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Description
PVC Plastic Sheet - 1/8" Thick x 48" Wide x 72" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x1/16", Black (BULK-RS-N40TXT-110)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.093" Thick (BULK-PS-PC-578)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 32" L x 16" W x 1/16" Thick (BULK-PS-PVC-357)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 3/4" Thick (BULK-PS-UHMW-383)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/8" Thick (BULK-PS-UHMWB-14)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- Usa Industrials Plastic Sheets