Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick
Mfr # BULK-PS-PVC-337
Zoro # G7845885
product price: $71.69
/ea
Sold in multiples of 2 for $143.38
$143.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 3/4"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Gray
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-337
- Zoro # G7845885
- UPC # 193005910075
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Length | 48" |
Width | 8" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 3/4" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 3 Ft L (2EXH3)
- STEELWORKS 112x96 14GA SlotAngle (11106)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19639_72_0)
- PRECISION BRAND Arbor Shim, 0.0200x3/8 ID, Pk10 (25113)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 1/2" Thick (BULK-PS-PVC-51)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMWB-134)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1/4 in Thick (BULK-PS-ACB-10)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 12 X 12 (SHDPENA.500-12X12)
- Usa Industrials Plastic Sheets