Shop All Plastic Sheets
Usa Industrials
PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick
Mfr # BULK-PS-PVC-52
Zoro # G7844984
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 3/4"
- Plastic Width 24"
- Plastic Length 36"
- Plastic Color Gray
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-52
- Zoro # G7844984
- UPC # 193005910020
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Width | 24" |
Length | 24" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Sheet - 3/4" Thick x 24" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO503 Arbor 5MT/3JT (7327N)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 8 Ft (79078)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal (ZUSA-PU-121)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 3 Ft L (2HJV5)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 24" L x 12" W x 2" Thick (BULK-PS-PVC-89)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 32" L x 16" W x 1/16" Thick (BULK-PS-PVC-357)
- USA INDUSTRIALS White Acetal Plastic Sheet 1 ft L x 1 ft W x 1/2 in Thick (BULK-PS-AC-3)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/4" Thick (BULK-PS-CAC-116)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- Usa Industrials Plastic Sheets