Shop All Plastic Rods
Usa Industrials
PVC Plastic Rod 6 ft L, 3 in Dia.
Mfr # BULK-PR-PVC-28
Zoro # G2428643
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PVC-28
- Zoro # G2428643
- UPC # 193005349592
- Country of Origin China
- Category Plastic Rods
Details
Item | PVC Plastic Rod,3" Dia. x 6 ft. Lo |
Description
PVC Plastic Rod,3 In. Dia. x 6 ft. Lo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAW1)
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- ZORO SELECT Silicone Round Cord, 4.5 mm D, 100' L, 70A (ZUSA-RC-333)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia. (BULK-PR-UHMW-25)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10343)
- Usa Industrials Plastic Rods