Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Union Tee-8mm Tube OD
Mfr # ZUSA-PTC-PBT-540
Zoro # G7836322
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-540
- Zoro # G7836322
- UPC # 193005411404
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Union Tee - 8mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311010607)
- BECK 1/2" x 9" Black Pipe Nipple Sch 80 (0332617208)
- RHEEM Am29892 Junction Box Connection (AM29892)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG03)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-4mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-21)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-12)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black (ZUSA-TF-PTC-743)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-3/8" Tube OD (ZUSA-TF-PTC-2021)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- Usa Industrials Tube Fittings