Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Union-5/32" Tube OD
Mfr # ZUSA-PTC-PBT-127
Zoro # G7818901
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 5/32"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-127
- Zoro # G7818901
- UPC # 193005409623
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Union - 5/32" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle, Plastic, For Mansfield and Water Saver Flush Valves 208 and 209 Brands (88364)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- GENERAL TOOLS Reamer/Countersink, Capacity Up to 3/4 In (196)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-24)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 1/2" Tube Size, Black (ZUSA-TF-PTC-1033)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-19)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-3/8" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-43)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- LEGRIS Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3171 04 20)
- Usa Industrials Tube Fittings