Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Union-4mm Tube OD
Mfr # ZUSA-PTC-PBT-133
Zoro # G7812279
Sold in multiples of 5 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 4mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-133
- Zoro # G7812279
- UPC # 193005409661
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Union - 4mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (32760)
- US HARDWARE US Hardware G-110C LP Gas Spud & Nut (7330749)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Brass (D302-1-01)
- DIXON Ground Joint Wing Nut, Coarse, 1-47/64 in OD x 8 TPI Thread, Iron, Domestic (DLB12)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black (ZUSA-TF-PTC-1011)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black (ZUSA-TF-PTC-1012)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD (ZUSA-TF-PTC-373)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-224)
- LEGRIS Female Adapter, 1/4 in Tube Size, Brass, Silver (3614 06 13)
- Usa Industrials Push-to-Connect Tube Fittings