Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Reducing Union Tee-8mm x 10mm Tube OD
Mfr # ZUSA-PTC-PBT-558
Zoro # G7816704
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Reducing Union Tee
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 8mm x 10mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-558
- Zoro # G7816704
- UPC # 193005411589
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm x 10mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Reducing Union Tee |
Fitting Connection Type | Tube x Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Reducing Union Tee - 8mm x 10mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601PR)
- B & K/MUELLER INDS(IMPORT) 1/4" Blk 90 Deg Elbow (520-001HN)
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 5/32" Tube OD (ZUSA-PTC-PBT-142)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-37)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-6R)
- Usa Industrials Push-to-Connect Tube Fittings