Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 1/4" MNPT
Mfr # ZUSA-PTC-PBT-594
Zoro # G7835281
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Run Tee
- Fitting Connection Type Tube x Tube x MNPT
- Tube Size 1/2"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-594
- Zoro # G7835281
- UPC # 193005411756
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Run Tee |
Fitting Connection Type | Tube x Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Run Tee - 1/2" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114090)
- PRICE PFISTER Hose, Pull Out, Universal (951-0620)
- DWYER INSTRUMENTS Mini Brass Ball Valve, M X F Min Bv Wg 14 (MVB-WM2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/2" Tube Size, Black (ZUSA-TF-PTC-1023)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/2" Tube Size, Black (ZUSA-TF-PTC-537)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-38)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/32" or 4mm (B532U (4MM))
- Usa Industrials Tube Fittings