Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/4" MBSPT
Mfr # ZUSA-PTC-PBT-263
Zoro # G7807893
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MBSPT
- Tube Size 6mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-263
- Zoro # G7807893
- UPC # 193005410346
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size (Fittings) | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Seal Material | PTFE |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 6mm Tube OD x 1/4" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Pop Up Clip, Lavatory/Kitchen, 3/16 in. (742145)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Straight Stop Valve (FSBVS1238C)
- LEGEND VALVE 3" SS304 UNION (404-150)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 5/, 5/32" Tube Size, Black (ZUSA-TF-PTC-532)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-47)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black (ZUSA-TF-PTC-132)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 10, 10mm Tube Size, Black (ZUSA-TF-PTC-541)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 12, 12mm Tube Size, Black (ZUSA-TF-PTC-542)
- LEGRIS Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3182 53 00)
- Usa Industrials Tube Fittings