Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT
Mfr # ZUSA-PTC-PBT-225
Zoro # G7828613
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-225
- Zoro # G7828613
- UPC # 193005410063
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 3/8" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Faucet and Sensor Assembly, For 4FB35 (ETF-250-A)
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- AQUATROL Adjustable Relief Valve, 3/4 In, 30 psi (69B1A1M2U1-30)
- LASCO FITTINGS Bushing, 2 x 3/4 in, Schedule 40, White (437248BC)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/2" Tube OD (ZUSA-TF-PTC-2022)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Union -, 14mm Tube Size (ZUSA-TF-PTC-138)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-226)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- Usa Industrials Tube Fittings