Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 1/2" MNPT
Mfr # ZUSA-PTC-PBT-231
Zoro # G7833260
original price:
$13.76
7% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male 90 Degree Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-231
- Zoro # G7833260
- UPC # 193005410124
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male 90 Degree Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Elbow - 1/2" Tube OD x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- SC JOHNSON Drano® Max Gel Clog Remover, 32 oz. Bottle, 12 Bottles - 694768 (694768)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-226)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-56)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White (PSEI013626)
- Usa Industrials Tube Fittings