Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-PBT-Male Branch Tee-5/32" Tube OD x 1/8" MNPT
Mfr # ZUSA-PTC-PBT-447
Zoro # G7828473
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Male Branch Tee
- Fitting Connection Type Tube x MNPT x Tube
- Tube Size 5/32"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-447
- Zoro # G7828473
- UPC # 193005411015
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32" |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Male Branch Tee |
Fitting Connection Type | Tube x MNPT x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Tee |
Color | Light Gray |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Branch Tee - 5/32" Tube OD x 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Globe Valve, 1-1/2 In., FNPT (285949)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- ANVIL ELBOW 90D 2X1-1/2"" BLK (8700125100)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 10mm Tube Size, Black (ZUSA-TF-PTC-239)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-28)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-3/8" Tube OD (ZUSA-PTC-PBT-363)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-5)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- Usa Industrials Push-to-Connect Tube Fittings