Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 3/8" FNPT
Mfr # ZUSA-PTC-PBT-78
Zoro # G7830643
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Female Straight
- Fitting Connection Type Tube x FNPT
- Tube Size 1/4"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-78
- Zoro # G7830643
- UPC # 193005409494
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 3/8" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Female Straight |
Fitting Connection Type | Tube x FNPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Female Straight - 1/4" Tube OD x 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- HOMEWERKS Union 1-1/2 Pvc Cxc (164-607)
- AMERICAN STANDARD 18" W x 22" L x 35-1/4" H, Wall Mount, Enameled Cast Iron (7692.000.020)
- ACORN CONTROLS Shower Valve, Brass, Noryl (2590-067-001)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Female S, 1/2" Tube Size (ZUSA-TF-PTC-86)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-12mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-65)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 45 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-411)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Male 45 Degree Elbow-3/8" OD x 1/4" MNPT (ZUSA-PTC-PBT-411)
- LEGRIS Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3102 60 00)
- Usa Industrials Push-to-Connect Tube Fittings