Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Bulkhead Union Elbow-1/4" Tube OD
Mfr # ZUSA-PTC-PBT-1020
Zoro # G7822234
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Bulkhead Union 90 Degree Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/4"
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-1020
- Zoro # G7822234
- UPC # 193005410841
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Bulkhead Union 90 Degree Elbow |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | 90 Degree Elbow |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Bulkhead Union Elbow - 1/4" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hidden Kitchen Hand Spray (4381)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH01)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4240)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 3/8" Tube Size, Black (ZUSA-TF-PTC-1012)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 8mm Tube Size, Black (ZUSA-TF-PTC-467)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size, Black (ZUSA-TF-PTC-1003)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-9)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- JOHN GUEST Plug, Acetal, Gray, 10 PK (PI0806S-PK10)
- Usa Industrials Push-to-Connect Tube Fittings