Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD
Mfr # ZUSA-PTC-PBT-1006
Zoro # G7827143
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-1006
- Zoro # G7827143
- UPC # 193005409753
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Bulkhead Union |
Fitting Connection Type | Tube x Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Bulkhead Union - 8mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- FLUIDMASTER Toilet Repair Kit, Fits Most Toilets (Pro 45K)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-4mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-21)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-335)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 5/, 5/32" Tube Size, Black (ZUSA-TF-PTC-532)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/4" Tube Size, Black (ZUSA-TF-PTC-361)
- SHARKBITE Male Reducing Adapter, 1/4 in Tube Size, Brass, Brass (U110LF)
- Usa Industrials Tube Fittings