Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT
Mfr # ZUSA-TF-PTC-55
Zoro # G7825761
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Male Straight
- Fitting Connection Type Tube x MBSPT
- Tube Size 8mm
- Max. Pressure 350 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-PTC-55
- Zoro # G7825761
- UPC # 193005171933
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 1/8" |
Details
Tube Fitting Material | Nylon |
Specific Fitting Shape | Male Straight |
Fitting Connection Type | Tube x MBSPT |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Straight |
Seal Material | PTFE |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Nylon Plastic - Male Straight - 8mm Tube OD x 1/8" BSPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM THERMOSTAT (SP21032)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5513150)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G17424/DCDD)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-45)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 8mm Tube Size, Black (ZUSA-TF-PTC-152)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/2" x 3/8" Tube Size, Black (ZUSA-TF-PTC-553)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- Usa Industrials Push-to-Connect Tube Fittings