Shop All Shaft Seals & Adapters
Usa Industrials
PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore
Mfr # ZUSASES-10
Zoro # G2438714
original price:
$53.52
32% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.484 in
- Outside Dia. 0.762 in
- Spring Type Slanted Coil
- Max. Pressure 3,000 psi
- Heel Type Standard
Product Information
- Brand Usa Industrials
- MFR # ZUSASES-10
- Zoro # G2438714
- UPC # 193005261009
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 0.484 in |
Outside Dia. | 0.762 in |
For Piston Groove Dia. | 1/2 in |
For Rod Dia. | 1/2 in |
For Bore Dia. | 3/4 in |
For Rod Groove Dia. | 3/4 in |
For Groove Width | 0.188 in |
Height | 3/16 in |
Inside Diameter | 0.484 in |
Outside Diameter | 3/4 in |
For Rod Diameter | 1/2 in |
Overall Width | 0.187 in |
For Piston Groove Diameter | 0.5 in |
For Rod Groove Diameter | 3/4 in |
For Bore Diameter | 0.75 in |
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.484 in, Outside Diameter 3/4 in, Overall Width 0.187 in, For Bore Diameter 0.75 in, For Groove Width 0.188 in, For Piston Groove Diameter 0.5 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1/2 in, For Rod Groove Diameter 3/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865 (D1104)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1125977 Replacement Belt, B124 (B124)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 6 (FL188-D6)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206CM)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 47mm OD x 7mm Thick (OS-TCH-25X47X7)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 75mm ID x 100mm OD x 10mm Thick (OS-SCH-75X100X10)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore (ZUSASES-3)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore (ZUSASES-12)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- Usa Industrials Motor Supplies