Shop All Individual & Bulk O-Rings
Usa Industrials
PTFE Split Backup Rings - Dash 114, PK 10
Mfr # ZUSATST114
Zoro # G7871270
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- Durometer 55D
- Color White
Product Information
- Brand Usa Industrials
- MFR # ZUSATST114
- Zoro # G7871270
- UPC # 193005322977
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | .640" |
Actual Outside Dia. | .812" |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
Durometer | 55D |
Color | White |
FDA Approved | No |
Temp. Range | -50° to 500° F |
Metal Detectable | No |
Type | O-Ring |
Durometer (Hardness) Rating | Hard |
Grade | Standard |
Description
PTFE Split Backup Rings - Dash 114 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oasis Blast SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0278-SAM)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMBCL)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 10PK (5411-BP-10)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 016, PK 10 (ZUSATST016)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- USA INDUSTRIALS EPDM O-Ring - Dash 202, PK 50 (ZUSAE70202)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 177mm ID, PK2 (ZUSAH4X177)
- Usa Industrials Individual & Bulk O-Rings