Shop All Plastic Rods
Usa Industrials
PTFE Plastic Rod 1 ft L, 1 in Dia.
Mfr # BULK-PR-PTFE-44
Zoro # G2427155
product price: $14.89
/ea
Sold in multiples of 7 for $104.23
$104.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Plastic Rod
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PTFE-44
- Zoro # G2427155
- UPC # 193005027766
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 1 ft |
Details
Material | PTFE |
Type | Plastic Rod |
Item | Plastic Rod |
Description
PTFE Plastic Rod,1 In. Dia. x 1 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- ZORO SELECT Rubber, CSPE, 1/16in Thick, 36in x 25ft (BULK-RS-HPN60-75)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, Clear, PK3 (44585)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x4", 40A (BULK-RS-NAT40-334)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- USA INDUSTRIALS White Polypropylene Plastic Bar 12" L, 2" W (BULK-PS-PP-544)
- ONLINEMETALS Alloy Steel Tube-Round 48 L (19628)
- Usa Industrials Plastic Rods