Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick
Mfr # BULK-PS-PP-37
Zoro # G2420724
Sold in multiples of 9 for $163.35
$163.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Material Polypropylene
- Plastic Thickness 1/16 in
- Plastic Width 2 ft
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-37
- Zoro # G2420724
- UPC # 193005042387
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2 ft |
Plastic Length | 4 ft |
Width | 2 ft |
Length | 4 ft |
Details
Item | Plastic Sheet |
Plastic Grouping | Sheet Stock |
Plastic Material | Polypropylene |
Material | Polypropylene |
Plastic Thickness | 1/16 in |
Thickness | 1/16 in |
Shape | Sheets |
Description
Polypropylene Plastic Sheet,- 1/16 In. Thic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L, 3/8 in Inside Dia, 7/8 in Outside Dia (BULK-PT-PVC-16)
- ZORO SELECT Rod, Steel, 1215, 5/8 In Dia x 6 Ft L (2HJZ4)
- VISUAL WORKPLACE Vinyl-Cardinal Red, 16"X 50 (20-1600-1650-623)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- USA INDUSTRIALS Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-PP-9)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PP-21)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-60)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-CAC-6)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-CACC-15)
- Usa Industrials Plastic Sheets