Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 32" L x 16" W x 1" Thick
Mfr # BULK-PS-PP-340
Zoro # G7846649
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-340
- Zoro # G7846649
- UPC # 193005909031
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Length Tolerance | (-1" - +1") |
Length | 32" |
Width | 16" |
Width Tolerance | (-0.25" - +0.25") |
Description
Polypropylene Plastic Sheet - 1" Thick x 16" Wide x 32" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1096_12_0)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- STEELWORKS Boltmaster 11114 1.25 x 60 in. 18GA Slotted Steel Angle (618926)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PP-274)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-PP-301)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-PP-275)
- USA INDUSTRIALS HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-PE-366)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 3/8" Thick (BULK-PS-UHMWB-47)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/8" Thick (BULK-PS-UHMWB-53)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- Usa Industrials Plastic Sheets