Shop All Plastic Sheets
Usa Industrials
Polypropylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick
Mfr # BULK-PS-PP-310
Zoro # G7852879
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1-1/2"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-310
- Zoro # G7852879
- UPC # 193005909093
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-1" - +1") |
Width | 12" |
Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Description
Polypropylene Plastic Sheet - 1-1/2" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 5ft Neo Economy 50 (50050-1/4-5)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-107)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 1/2" W x 10ft. L (BULK-RS-S60-178)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-PP-275)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-PP-301)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 24" W x 1-1/2" Thick (BULK-PS-PP-356)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 3/8" Thick (PS-UHMW-RCY-8)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3" Thick (BULK-PS-UHMW-361)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (3GYA9)
- Usa Industrials Plastic Sheets