Shop All Plastic Rods
Usa Industrials
Polypropylene Plastic Rod 6 ft L, 1 in Dia.
Mfr # BULK-PR-PP-43
Zoro # G2427049
original price:
$11.62
11% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Plastic Rod
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PP-43
- Zoro # G2427049
- UPC # 193005348014
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Details
Material | Polypropylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Polypropylene Plastic Rod,1 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 40A (BULK-RS-S40-26)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 3 Ft (61F1.25X2-36)
- BROADFIX FS60A-US Plastic Flat Shims (BR11354)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PP-24)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/16 in Dia. (BULK-PR-PTFE-60)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- Usa Industrials Plastic Rods