Shop All Plastic Rods
Usa Industrials
Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia.
Mfr # BULK-PR-PP-45
Zoro # G2427006
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Plastic Rod
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-PP-45
- Zoro # G2427006
- UPC # 193005348021
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 6 ft |
Details
Material | Polypropylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
Polypropylene Plastic Rod,1-1/2 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A (BULK-RS-NAT40-351)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ZORO SELECT Clear Cast Acrylic Rectangular Stock 12" L x 6" W x 3/32" Thick (BULK-PS-CAC-661)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PP-24)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia. (2XPE5)
- Usa Industrials Plastic Rods