Shop All Plastic Sheets
Usa Industrials
Polypropylene 48" L x 12" W x 1/16" Thick
Mfr # BULK-PS-PP-314
Zoro # G600437463
Sold in multiples of 16 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1/16"
- Plastic Width 12"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PP-314
- Zoro # G600437463
- UPC # 193005962487
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Details
Plastic Material | Polypropylene |
Plastic Thickness | 1/16" |
Plastic Color | White |
Tensile Strength | 4,200 psi |
Operating Temp. Range | 0 Degrees to 180 Degrees F |
Thickness Tolerance | (-0.004" - +0.001") |
Standards | FDA, UL 94 HB |
Plastic Hardness | Rockwell M85 |
Shape | Sheet |
Plastic Density | 0.033 lbs / cu. in. |
Impact Strength Rating | Poor |
Backing Type | Plain |
Water Absorption Rating | Excellent |
Friction Rating | Slippery |
Tensile Strength Rating | Poor |
Friction Coefficient | 0.5 |
Grade | Standard |
Water Absorption | 0.0001 |
Plastic Clarity | Semi-Clear |
Impact Strength | 1.2 ft. - lbs./in. |
Description
Polypropylene Plastic Sheet - 1/16" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.5x3x31)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- STANLEY Stanley Hardware 4071BC Series 215764 Metal Sheet, Steel, Plain, 22 ga, 24 in L x 12 in W (N215-764)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-AC-21)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/4" Thick (BULK-PS-PVC-334)
- USA INDUSTRIALS PTFE Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PTFE-196)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 3/16 in Thick (BULK-PS-PVC-36)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-CAC-352)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PC-6)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- Usa Industrials Plastic Sheets