Shop All Plastic Sheets
Usa Industrials
Polycarbonate Plastic Sheet 48" L x 8" W x 3/16" Thick
Mfr # BULK-PS-PC-304
Zoro # G7862545
product price: $27.19
/ea
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Clear
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PC-304
- Zoro # G7862545
- UPC # 193005888480
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 8" |
Length | 48" |
Description
Polycarbonate Plastic Sheet - 3/16" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/16 in Thick, Black (CCE25316X3850T)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- ZORO SELECT Black Acetal Rectangle Stock 48" L x 1" W x 1/8" Thick (BULK-PS-ACB-113)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PC-307)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 6" L x 6" W x 3/16" Thick (BULK-PS-PC-136)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 3/16" Thick (BULK-PS-CAC-423)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.125 Thick, 36 X 48 (SCANNA.125CE-36X48)
- Usa Industrials Plastic Sheets