Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT
Mfr # ZUSA-PF-288
Zoro # G7827231
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-288
- Zoro # G7827231
- UPC # 193005417390
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Hex Size | 2-29/64'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Nipple - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 2" x 1" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- CULLIGAN Culligan CULLIGAN-FCT-1 Chrome Drinking Water Faucet (CULLIGAN-FCT-1)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. (AMH00053)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 3" Pipe Size (BULK-PF-5)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female (ZUSA-PF-6823)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/8" FNPT (ZUSA-PF-6708)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- THRIFCO PLUMBING 1/4 X 4 Stainless Steel Nipple, Packaged (9019077)
- Usa Industrials Fittings