Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT
Mfr # ZUSA-PF-282
Zoro # G7835823
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-282
- Zoro # G7835823
- UPC # 193005417376
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Hex Size | 1-13/32'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Nipple - 304 Stainless Steel - Class 150 - Reducing Hex Nipple - 1" x 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Beale HandsFree PulDwn Kit Faucet Ch (4931.380.002)
- STERLING Sanibel Ov Lav-8 Kwh (442008-0)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/8" FNPT x MNPT (ZUSA-PF-4620)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-19)
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- Usa Industrials Fittings