Shop All Galvanized Pipe Fittings
Usa Industrials
Pipe Fitting - Steel Instrumentation - Hex Coupling - 1/4" FNPT
Mfr # ZUSA-PF-5277
Zoro # G7831264
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Fitting Shape Straight
- Specific Fitting Shape Hex Coupling
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5277
- Zoro # G7831264
- UPC # 193005432263
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 3/4'' |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Fitting Shape | Straight |
Specific Fitting Shape | Hex Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 6600 psi |
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Hex Coupling - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (5P805)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4RA-CP)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- B & K UNION GALV 2"" (511-708BG)
- Usa Industrials Fittings