Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1" MNPT
Mfr # ZUSA-PF-4030
Zoro # G7817562
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Type Close Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
- Material - Pipe 316 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4030
- Zoro # G7817562
- UPC # 193005427979
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 80 - Close Nipple - 1" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-401 GATE VALVE (104-306)
- SLOAN 1.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (3915405)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/4" MNPT - 3" L (ZUSA-PF-2720)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 36" L (ZUSA-PF-1198)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 18" L (ZUSA-PF-1174)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH20)
- Usa Industrials Stainless Steel Pipes