Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Branch Tee - 1/4" FNPT x MNPT
Mfr # ZUSA-PF-4715
Zoro # G7833321
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Branch Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4715
- Zoro # G7833321
- UPC # 193005429614
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Branch Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 7500 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Branch Tee - 1/4" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- AMTROL 30 Expansion Tank 1/2" (30)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 1" (100-E-AL)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-6750)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 2" MNPT x 1-1/2" FNPT (ZUSA-PF-247)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307005418)
- Usa Industrials Stainless Steel Pipe Fittings