Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT
Mfr # ZUSA-PF-6726
Zoro # G7818691
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6726
- Zoro # G7818691
- UPC # 193005872571
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Street Elbow - 3/4" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- ANVIL 11/2X3 Xh Galv Steel CW Nipple (0331532606)
- DARE PRODUCTS ALU Tank Float Valve (1780)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-6729)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/4" MNPT (ZUSA-PF-128)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- Usa Industrials Fittings