Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 1" x 1/2" FNPT
Mfr # ZUSA-PF-6898
Zoro # G7836919
original price:
$17.05
25% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6898
- Zoro # G7836919
- UPC # 193005873462
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Reducing Coupling - 1" x 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem Amstd H&C (9D00010472)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/2" x 3/8" FNPT (ZUSA-PF-6890)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 2" L (ZUSA-PF-1368)
- Usa Industrials Stainless Steel Pipe Fittings