Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female
Mfr # ZUSA-PF-6750
Zoro # G7826680
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6750
- Zoro # G7826680
- UPC # 193005872694
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Temp. Range | -50 to 400 F |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spout Kit (42039)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-RB)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-6758)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-6754)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1/2" (4381050000)
- Usa Industrials Fittings