Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female
Mfr # ZUSA-PF-6823
Zoro # G7822435
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6823
- Zoro # G7822435
- UPC # 193005873127
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Round Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- PRIER PRODUCTS Vac Breaker Repair Kit (630-7500)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/4" FNPT x MNPT (ZUSA-PF-4621)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- Usa Industrials Fittings