Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS - Sch40 - Pipe Nipple (One End) - 1" MNPT - 2" L
Mfr # ZUSA-PF-1280
Zoro # G7838815
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 304 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1280
- Zoro # G7838815
- UPC # 193005420482
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Connection Type | Threaded on One End |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 1" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- PARKER Union Tee, Brass, Silver (164PLP-4)
- IN-SINK-ERATOR White Flange (FLG-WH)
- MASON Mounting Post, Zinc, 2 in H, PR (YB8000SN)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 36" L (ZUSA-PF-1198)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-1146)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 18" L (ZUSA-PF-1173)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE11)
- Usa Industrials Stainless Steel Pipes