Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 3000 - Elbow - 3/4" FNPT
Mfr # ZUSA-PF-3105
Zoro # G7826924
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3105
- Zoro # G7826924
- UPC # 193005426309
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 3000 psi |
Standards | ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 3000 - Elbow - 3/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH04)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-100)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-90)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031280)
- Usa Industrials Stainless Steel Pipe Fittings