Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT
Mfr # ZUSA-PF-307
Zoro # G7836550
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-307
- Zoro # G7836550
- UPC # 193005417475
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Specific Fitting Shape | Reducing Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Reducing Tee - 1/2" x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1LN#CP)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in Pipe Size (1WJX5)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- KOHLER Floor Mounting Kit (Assembly) (1192739-0)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/2" FNPT (ZUSA-PF-60)
- USA INDUSTRIALS 316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size (BULK-PF-117)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female (ZUSA-PF-162)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/4" MNPT x 1/2" FNPT (ZUSA-PF-6935)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- Usa Industrials Stainless Steel Pipe Fittings