Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female
Mfr # ZUSA-PF-156
Zoro # G7823135
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NSPL
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Locknut
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-156
- Zoro # G7823135
- UPC # 193005416959
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 55/64'' |
Details
Specific Fitting Shape | Locknut |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | NSPL |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Locknut |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Locknut - 1/4" NPSL Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mn6134A1003 24V Actuator Two (MN6134A100)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, BSPT (ZUSA-PF-10267)
- T&S BRASS Spout Repair Kit For - Part# Ts11643-45 (TS11643-45)
- GT WATER PRODUCTS Plunger Master Drain (MP100-1)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female (ZUSA-PF-162)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-7031)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1" FNPT (ZUSA-PF-34)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-6754)
- ZORO SELECT Coupling, 304 SS, 1", F BSPT, Class 150 (ZUSA-PF-8067)
- Usa Industrials Fittings